
Sure-Loc Hardware Torrey Privacy Knob, Polished Chrome
Mfr # TY102 26
Zoro # G608412325
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Lockset Material
Brass
Height
2 3/4 in
Width
2 3/4 in
Color
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TY102 26
Zoro #
G608412325
UPC #
-
Country of Origin
China
Dimensions
Height
2 3/4 in
Width
2 3/4 in
Details
Lockset Material
Brass
Color
Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.