Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trash Bags, 39 in x 56 in, Silver, 50 PK

  • Mfr # LSS3956X4S

  • Zoro # G4976146


product price: $105.99
/pk 50, $2.12/ea
Free Shipping & Returns

Key Features

Size
39 in x 56 in
Color
Silver
Width
39 in
Height
56 in
Bags Per Roll
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSS3956X4S
Zoro #
G4976146
UPC #
00070052554240
Country of Origin
United States

Dimensions

Size
39 in x 56 in
Width
39 in
Height
56 in

Details

Color
Silver
Item
Trash Bags
Bags Per Roll
50

Description

Item Sure-Sak Can Liners,39 In.x56 In.,PK50, Package Quantity 50

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.