Hot Melt Glue Gun
- Mfr # CART-400-15AT
- Zoro # G724176002
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Standards
cULus
Power Source
Corded
Feed
Manual
Compatible Glue Stick Diameter
5/8 in
Minimum Operating Temperature
210 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CART-400-15AT
- Zoro #
- G724176002
- UPC #
- -
- Country of Origin
- China
- Standards
- cULus
- Power Source
- Corded
- Feed
- Manual
- Minimum Operating Temperature
- 210 Degrees F
- Temperature Set Points
- 210 Degrees F, 270 Degrees F, 300 Degrees F, 335 Degrees F, 410 Degrees F
- Item
- Hot Melt Glue Gun
- Series
- CART-400
- Voltage
- 120V
- Compatible Format
- Smooth Sticks
- Operation Style
- Finger Trigger
- Wattage
- 400 W
- Maximum Operating Temperature
- 380 Degrees F
- Tool Weight
- 1.45 lb
- Power Source - TS Only
- Corded
- Power Source - old
- Corded
Dimensions
- Compatible Glue Stick Diameter
- 5/8 in
- Tool Length
- 10 in
Description
Hot Melt Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 380 Degrees F, Minimum Operating Temperature 210 Degrees F, Power Source Corded, Voltage 120V, Tool Weight 1.45 lb, Series CART-400, Temperature Set Points 210 Degrees F, 270 Degrees F, 300 Degrees F, 335 Degrees F, 410 Degrees F, Standards cULus, Feed Manual, Tool Length 10 in, Compatible Glue Stick Diameter 5/8 in, Wattage 400 W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.