Shop All Safety Cans
Surecan
5 gal Red HDPE Type II Safety Gas Can Gasoline
Mfr # SUR5SFG2
Zoro # G8532087
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPE
- Color Red
- Standards FM Approved, DOT Certified, UN Approved, Meets Guidelines for OSHA and MSHA, Accepted by EPA and CARB
- Compatible Fluids Gasoline
- Height 16.25
Product Information
- Brand Surecan
- MFR # SUR5SFG2
- Zoro # G8532087
- UPC # 855465008067
- Country of Origin United States
- Category Safety Cans
Dimensions
Height | 16.25 |
Length | 13 1/8 in |
Spout Length | 9 in |
Width | 10.24 |
Spout Outside Diameter | 1 in |
Details
Description
Gas Can, Capacity 5 gal, Compatible Fuel Gasoline, Tank Material HDPE, Venting Type Self-Venting, Spout Type Flexible Rotating Spout, Spout Length 9 in, Spout Location Bottom - Integrated, Color Red, Height 15 5/8 in, Width 10 1/4 in, Length 13 1/8 in, Product Type Gas Can, Spout Outside Diameter 1 in, Standards Accepted Under CARB, FM Approved, Meets OSHA & MSHA Standard Guidelines
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUAL-CRAFT HARNESS WITH WAIST PAD MED-L (37193)
- SKULLERZ BY ERGODYNE Smoke Lens Matte Black Frameless Safety Glasses (VALI)
- TOMMY CO Tommyco GELite 6 in. L X 3.5 in. W Gel Knee Pads Black (40032)
- 3M DBI-SALA Bosun Chair, Universal (1001140)
- SURECAN 2 gal Red HDPE Type II Safety Gas Can Gasoline (SUR2SFG2)
- SURECAN Replacement Spout Assembly (RP004)
- SURECAN 5 gal Blue HDPE Type II Safety Kerosene Can Kerosene (SUR5SFK2)
- JUSTRITE Red Metal Safety Can, Type ll, 5 Gallon Capacity, with 5/8" x 9" Flexible Metal Hose, for Gasoline (7250120)
- MIDWEST CAN 5 gal Red HDPE Gas Can Gasoline (5610)
- EAGLE MFG 5 gal Green Galvanized Steel Type I Safety Can Oil (UI50SG)
- MIDWEST CAN Metal Jerry Gas Can 5Gl (5810)
- Surecan Safety Cans