SUREFIRE
- Mfr # M340DFT-BK-PRO
- Zoro # G824998528
product price:Â
$
435.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Series
Turbo Series Dual Fuel Scout Light(R) Pro
Body Color
Black
Number of Batteries
1
Battery Size
CR123
Beam Focus
Fixed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M340DFT-BK-PRO
- Zoro #
- G824998528
- UPC #
- 084871331555
- Country of Origin
- United States
Dimensions
- Battery Size
- CR123
Details
- Series
- Turbo Series Dual Fuel Scout Light(R) Pro
- Body Color
- Black
- Number of Batteries
- 1
- Beam Focus
- Fixed
- Mount Type
- Rail
- Switch Location
- Tail
- Drop Rating
- 1 m
- Number of Light Output Modes
- 1
- Body Material
- Aluminum
- Rechargeable
- Yes
- Compatible with Weapon Manufacturer Model
- M-LOK Rails, MIL-STD-1913 Rails
- Item
- Weapon Mounted Light
- IP Rating
- IPX7
- Run Time at Maximum Brightness
- 45 min
- Maximum Brightness
- 650 lm
- Maximum Beam Distance
- 616 m
- Beam Color
- White
- Switch Type
- Push Button
Description
Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 616 m, Maximum Brightness 650 lm, Run Time at Maximum Brightness 45 min, Battery Chemistry Lithium, Rechargeable Yes, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model M-LOK Rails, MIL-STD-1913 Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.