Shop SUREFIRE
See all product information
Create Account
SUREFIRE
- Mfr # M640DFT-BK-PRO
- Zoro # G024998526
product price:Â
$
435.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Beam Focus
Fixed
Number of Light Output Modes
1
Switch Location
Tail
Body Material
Aluminum
Maximum Beam Distance
632 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M640DFT-BK-PRO
- Zoro #
- G024998526
- UPC #
- 084871331579
- Country of Origin
- United States
Dimensions
- Battery Size
- CR123
Details
- Beam Focus
- Fixed
- Number of Light Output Modes
- 1
- Switch Location
- Tail
- Body Material
- Aluminum
- Item
- Weapon Mounted Light
- Maximum Beam Distance
- 632 m
- Rechargeable
- Yes
- Body Color
- Black
- Drop Rating
- 1 m
- Compatible with Weapon Manufacturer Model
- M-LOK Rails, MIL-STD-1913 Rails
- Beam Color
- White
- IP Rating
- IPX7
- Maximum Brightness
- 700 lm
- Mount Type
- Rail
- Run Time at Maximum Brightness
- 2.75 hr
- Switch Type
- Push Button
- Series
- Turbo Series Dual Fuel Scout Light(R) Pro
- Number of Batteries
- 1
Description
Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 632 m, Maximum Brightness 700 lm, Run Time at Maximum Brightness 2.75 hr, Battery Chemistry Lithium, Rechargeable Yes, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model M-LOK Rails, MIL-STD-1913 Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.