Shop SUREFIRE

SUREFIRE

  • Mfr # M640U-BK-PRO
  • Zoro # G724998505

product price: 
$
394.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Light Output Modes
1
Weight with Batteries
4.4 oz
Number of Batteries
2
Application
Medium to Longer-Range Applications
Rechargeable
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M640U-BK-PRO
Zoro #
G724998505
UPC #
084871329286
Country of Origin
United States

Dimensions

Body Diameter
1 1/8 in
Battery Size
CR123
Overall Length
5 1/2 in
Length
5 1/2 in

Details

Number of Light Output Modes
1
Weight with Batteries
4.4 oz
Number of Batteries
2
Application
Medium to Longer-Range Applications
Rechargeable
No
Beam Focus
Fixed
Run Time Levels
1.25 hr
Includes
(2) 123A Lithium Batteries, M-LOK Rails, MIL-STD-1913 Rails
Item
Weapon Mounted Light
Switch Location
Tail
Maximum Brightness
1,000 lm
Switch Type
Push Button
Peak Beam Intensity
11,300 cd
Beam Color
White
Beam Distance Levels
213 m
Compatible with Weapon Manufacturer Model
M-LOK Rails, MIL-STD-1913 Rails
Maximum Beam Distance
213 m
Run Time at Maximum Brightness
1.25 hr
Body Color
Black
Mount Type
Rail
Body Material
Aluminum
IP Rating
IPX7
Series
Scout Light(R) Pro Ultra
Drop Rating
1 m

Description

Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 213 m, Maximum Brightness 1,000 lm, Run Time at Maximum Brightness 1.25 hr, Battery Chemistry Lithium, Rechargeable No, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model M-LOK Rails, MIL-STD-1913 Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail, Series Scout Light(R) Pro Ultra

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.