Shop SUREFIRE
See all product information
Create Account
SUREFIRE
- Mfr # M340DFT-TN-PRO
- Zoro # G824998641
product price:Â
$
456.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Maximum Brightness
650 lm
Drop Rating
1 m
Compatible with Weapon Manufacturer Model
M-LOK Rails, MIL-STD-1913 Rails
Beam Color
White
Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M340DFT-TN-PRO
- Zoro #
- G824998641
- UPC #
- 084871331562
- Country of Origin
- United States
Dimensions
- Battery Size
- CR123
Details
- Maximum Brightness
- 650 lm
- Drop Rating
- 1 m
- Compatible with Weapon Manufacturer Model
- M-LOK Rails, MIL-STD-1913 Rails
- Beam Color
- White
- Rechargeable
- Yes
- Run Time at Maximum Brightness
- 45 min
- Series
- Turbo Series Dual Fuel Scout Light(R) Pro
- Maximum Beam Distance
- 616 m
- Body Material
- Aluminum
- Mount Type
- Rail
- Switch Type
- Push Button
- Number of Light Output Modes
- 1
- Beam Focus
- Fixed
- Body Color
- Tan
- Item
- Weapon Mounted Light
- Switch Location
- Tail
- IP Rating
- IPX7
- Number of Batteries
- 1
Description
Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Body Color Tan, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 616 m, Maximum Brightness 650 lm, Run Time at Maximum Brightness 45 min, Battery Chemistry Lithium, Rechargeable Yes, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model M-LOK Rails, MIL-STD-1913 Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.