Shop SUREFIRE
See all product information
Create Account
SUREFIRE
- Mfr # M640DFT-TN-PRO
- Zoro # G124998518
product price:Â
$
456.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Mount Type
Rail
Series
Turbo Series Dual Fuel Scout Light(R) Pro
Beam Focus
Fixed
Compatible with Weapon Manufacturer Model
M-LOK Rails, MIL-STD-1913 Rails
Beam Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M640DFT-TN-PRO
- Zoro #
- G124998518
- UPC #
- 084871331586
- Country of Origin
- United States
Dimensions
- Battery Size
- CR123
Details
- Mount Type
- Rail
- Series
- Turbo Series Dual Fuel Scout Light(R) Pro
- Beam Focus
- Fixed
- Item
- Weapon Mounted Light
- Compatible with Weapon Manufacturer Model
- M-LOK Rails, MIL-STD-1913 Rails
- Beam Color
- White
- Number of Light Output Modes
- 1
- Rechargeable
- Yes
- Number of Batteries
- 1
- Drop Rating
- 1 m
- Maximum Brightness
- 700 lm
- IP Rating
- IPX7
- Body Color
- Tan
- Run Time at Maximum Brightness
- 2.75 hr
- Maximum Beam Distance
- 632 m
- Switch Type
- Push Button
- Body Material
- Aluminum
- Switch Location
- Tail
Description
Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 1, Body Color Tan, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 632 m, Maximum Brightness 700 lm, Run Time at Maximum Brightness 2.75 hr, Battery Chemistry Lithium, Rechargeable Yes, Includes Charger Yes, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model M-LOK Rails, MIL-STD-1913 Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.