Shop SUREFIRE

SUREFIRE

  • Mfr # X300T-A
  • Zoro # G324998523

product price: 
$
394.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Maximum Brightness
650 lm
Standards
ANSI/PLATO FL1-2019, CE, FCC
Switch Type
Push Button
Battery Size
CR123
Body Material
Aluminum
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X300T-A
Zoro #
G324998523
UPC #
084871331593
Country of Origin
United States

Dimensions

Battery Size
CR123
Overall Length
3 3/4 in
Body Diameter
1 1/8 in
Length
3 3/4 in

Details

Maximum Brightness
650 lm
Standards
ANSI/PLATO FL1-2019, CE, FCC
Switch Type
Push Button
Body Material
Aluminum
Item
Weapon Mounted Light
Maximum Beam Distance
514 m
Number of Light Output Modes
1
Weight with Batteries
4.4 oz
Number of Batteries
2
Resistance Properties
Corrosion Resistant, Scratch Resistant
Run Time at Maximum Brightness
1.5 hr
Beam Distance Levels
514 m
Beam Color
White
Drop Rating
1 m
Beam Focus
Fixed
Body Color
Black
Rechargeable
No
Peak Beam Intensity
66,000 cd
Light Output Modes
Boost
Switch Location
Tail
Compatible with Weapon Manufacturer Model
Universal and Picatinny Accessory Rails
Mount Type
Rail
Includes
(2) 123A Lithium Batteries
Series
X300 Tubro
Run Time Levels
1.5 hr
IP Rating
IPX7

Description

Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Body Color Black, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 514 m, Maximum Brightness 650 lm, Run Time at Maximum Brightness 1.5 hr, Battery Chemistry Lithium, Rechargeable No, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model Universal and Picatinny Accessory Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail, Series X300 Tubro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.