Shop SUREFIRE

SUREFIRE

  • Mfr # X300T-A-TN
  • Zoro # G424998492

product price: 
$
415.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Beam Focus
Fixed
Number of Light Output Modes
1
Includes
(2) 123A Lithium Batteries
Run Time Levels
1.5 hr
Beam Distance Levels
514 m
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X300T-A-TN
Zoro #
G424998492
UPC #
084871331609
Country of Origin
United States

Dimensions

Battery Size
CR123
Overall Length
3 3/4 in
Body Diameter
1 1/8 in
Length
3 3/4 in

Details

Beam Focus
Fixed
Number of Light Output Modes
1
Includes
(2) 123A Lithium Batteries
Run Time Levels
1.5 hr
Beam Distance Levels
514 m
Resistance Properties
Corrosion Resistant, Scratch Resistant
Beam Color
White
Mount Type
Rail
Drop Rating
1 m
Light Output Modes
Boost
Compatible with Weapon Manufacturer Model
Universal and Picatinny Accessory Rails
Switch Type
Push Button
Number of Batteries
2
Item
Weapon Mounted Light
Series
X300 Tubro
IP Rating
IPX7
Weight with Batteries
4.4 oz
Body Material
Aluminum
Maximum Brightness
650 lm
Run Time at Maximum Brightness
1.5 hr
Maximum Beam Distance
514 m
Standards
ANSI/PLATO FL1-2019, CE, FCC
Rechargeable
No
Switch Location
Tail
Peak Beam Intensity
66,000 cd
Body Color
Tan

Description

Weapon Mounted Light, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Body Color Tan, Body Material Aluminum, Number of Light Output Modes 1, Maximum Beam Distance 514 m, Maximum Brightness 650 lm, Run Time at Maximum Brightness 1.5 hr, Battery Chemistry Lithium, Rechargeable No, Beam Color White, Beam Focus Fixed, Compatible with Weapon Manufacturer Model Universal and Picatinny Accessory Rails, Drop Rating 1 m, IP Rating IPX7, Mount Type Rail, Series X300 Tubro

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.