This item is Discontinued.

Surf High Efficiency Laundry Detergent, 1.8 oz Vend-Box, Powder, Sparkling Ocean, 100 PK VEN 2979814

High Efficiency Laundry Detergent, 1.8 oz Vend-Box, Powder, Sparkling Ocean, 100 PK (Discontinued)

  • Mfr # VEN 2979814
  • Zoro # G6100392
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEN 2979814
Zoro #
G6100392
UPC #
10072613465443
Country of Origin
United States

Dimensions

Cleaner Container Size
1.8 oz
Size
1.8 oz

Details

Item
High Efficiency Laundry Detergent
Cleaner Form
Powder
Cleaner Container Type
Vend-Box
Fragrance
Sparkling Ocean
High Efficiency Compatibility
Fabric
Application
HE Laundry Detergent
Net Weight
15.736 lbs
Packaging Type
Vend-Box
Effective to Remove
Stain
Form
Powder
For Use On
Fabric

Description

Sparkling Ocean HE laundry detergent lifts dirt and stains while leaving laundry smelling fresh. Excellent odor remover. Single use packs work in all temperatures.


  • • Attacks stubborn dirt at its core and easily lifts stains in any temperature water.
  • • HE formula lifts dirt and stains while leaving laundry smelling fresh.
  • • Single use packs are ideal for vending machines.
  • • Designed to work with high efficiency machines.
  • • Ideal for laundromats, dormitories, apartment complexes and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.