Shop All Rubber Hose Accessories
Sur&R
Adapter, For #10 A/C Hoses/90 deg Fitting
Mfr # AC21058
Zoro # G6392657
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Number of Pieces 1
- Size (In.) 5/8 in
- Includes Clamp Set
- Type A/C
Product Information
- Brand Sur&R
- MFR # AC21058
- Zoro # G6392657
- UPC # 812337011945
- Country of Origin Canada
- Category Rubber Hose Accessories
Dimensions
Size (In.) | 5/8 in |
Outside Dia. | 5/8 in |
Outside Diameter | 5/8 in |
Size | 5/8 in |
Details
Description
Adapter, Tool Type 90 Degrees Compression Union, Application Automotive A/C, For Use With #10 Size A/C Hoses, 90 Degrees Compression Fittings, Material Aluminum, Outside Diameter 5/8 in, Size 5/8 in, Includes Clamp Set, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K TOOL INTL Clip Lifter, KTI70037 (KTI70037)
- MAXXIMA Stop/Turn/Tail Light, Oval, Red/White (M63354-HYB)
- ILC Replacement for Eiko 120psb5 replacement light bulb lamp, 10PK (120PSB5 EIKO)
- WEATHER GUARD Model 184-52-04 41in Lo-Side Box (184-52-04)
- SUR&R Clamp Set, For #12 A/C Hose, PK5 (AC6812)
- SUR&R Adapter, For #6 Size A/C Hoses/Fittings (AC1638)
- SUR&R Line Splicer, For #8 Size Hose, Aluminum (AC370808)
- SUR&R Clamp Set, For #8 A/C Hose, PK5 (AC6808)
- SUR&R Compression Block Off, 3/8" Outside dia. (AC38CB)
- SUR&R Clamp Set, For #6 A/C Hose, PK5 (AC6806)
- DISCO Vacuum Connector Assortment, 113 pcs. (8200)
- Sur&R Rubber Hose Accessories