Zoro Homepage

Fiberglass Extension Ladder Type 2 With 24 Steps

  • Mfr # EEFV224

  • Zoro # G615502835


product price: $587.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
21.03 ft.
Number of Steps
24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EEFV224
Zoro #
G615502835
UPC #
660731311150
Country of Origin
Mexico

Dimensions

Extended Ladder Height
21.03 ft.

Details

Number of Steps
24

Description

-Built according to ANSI A 14 standard. Made of dielectric fiberglass, type II professional ladder especially designed for electricians. - Rope and pulley system included, double-action heel with non-slip rubber.- Quick latch system and sliding guides, D-shaped steps.- 24 steps, yellow color.- Ideal ladder for electricians. Made with dielectric fiberglass. Professional Ladder with special mechanisms that maker it easy to use and provide great safety to the user. - Maximum working range of 7.27 meters.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.