Shop SWAN
See all product information
Create Account
Element ContractorFARM ELCF34050 Water Hose with Brass Coupling, 50 ft L
- Mfr # ELCF34050
- Zoro # G404258929
product price:Â
$
76.75
/ea
Key Features
Hose Length
50 ft
Fitting Material
Brass
Hose Configuration
Coupled Assembly
Features
Contractor Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ELCF34050
- Zoro #
- G404258929
- UPC #
- 78627348720
- Country of Origin
- United States
- Item
- Water Hose
- Fitting Material
- Brass
- Hose Configuration
- Coupled Assembly
- Features
- Contractor Grade
Dimensions
- Hose Length
- 50 ft
Description
The element contractor farm 50 ft, 3/4 in garden water hose is designed for a broad variety of professional applications. And whether you are working on the farm and need to wash your livestock truck or planting trees for a landscaping project, this contractor-grade garden hose will help you to accomplish these tasks with maximum efficiency. The above-the-standard 3/4 in Dia of this 50 ft garden hose will allow you to accomplish a majority of the tasks that require using high volumes of water. It also has a 500 psi burst strength and heavyweight reinforcement at high water pressure areas for lasting durability. The extra-large couplings on the ends are made with lead-free anodized aluminum that has improved crushproof capabilities and allows it to withstand damage when run over by agricultural machinery or equipment.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.