Shop SWIFFER

46 in L Mops, White, Cloth, PK3

  • Mfr # 09060CT

  • Zoro # G902694724


product price:  $60.89
/pk 3, $20.30/ea

Key Features

Mop Pad Size
10 x 4.8
Mop Head Color
White
Handle Color
Green/Silver
Mop Head Material
Cloth
Handle Length
46"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
09060CT
Zoro #
G902694724
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Mop Pad Size
10 x 4.8
Handle Length
46"
Overall Length
46 in

Details

Mop Head Color
White
Handle Color
Green/Silver
Mop Head Material
Cloth
Handle Material
Aluminum/Plastic
Item
Mops
Weight
4 lbs
Material
Cloth
Features
Value Pack—Stock up and save!
Application
Floor Maintenance
Color
White
For Use With
Swiffer® Sweeper® Cloths
Fits Brand
Swiffer

Description

Removes dust, dirt, hair and allergens from finished floors. Use with disposable Swiffer® cloths (sold separately). Lightweight swivel head adjusts to get into hard-to-reach places. Use with dry or wet cloths. Mop handle breaks down into four parts for storage and to adjust length.


  • •Removes dust, dirt, hair and allergens from finished floors.
  • •Use with disposable Swiffer® dry or wet cloths (sold separately).
  • •Lightweight swivel head adjusts to get into hard-to-reach places.
  • •Mop handle breaks down into four parts for storage and to adjust length.
  • •Dry cloths can also be used for hand dusting electronics and furniture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.