Shop SWIFFER

WetJet System Cleaning-Solution Refill, Original Scent, 1.25 L, PK4

  • Mfr # 77809

  • Zoro # G5237344


product price:  $43.55
/pk 4, $10.89/ea

Key Features

Form
Liquid
Size
1.25 L
Fragrance
Original
Container Type
Bottle
Weight
12.13 lbs
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77809
Zoro #
G5237344
UPC #
37000778097
Country of Origin
United States

Dimensions

Size
1.25 L

Details

Form
Liquid
Fragrance
Original
Container Type
Bottle
Weight
12.13 lbs
Removes
Dust; Food Residue; Grease; Grime; Scuff Marks; Soil; Spills
Contains
Water; Propylene Glycol Butyl Ether; Hexyloxyethanol; Lauramine Oxide; Polyethyleneimine Modified
For Use On Surface Material
Cement/Concrete; Ceramic Tile; Finished/Sealed Wood; Glass; Laminates; Linoleum; Quarry Tile; Sheet Vinyl; Solid Vinyl Tile (SVT); Terra Cotta; Terrazzo; Vinyl Composition Tile (VCT)
Application
Floor Cleaner/Degreaser
For Use With
Swiffer 76560, Swiffer 92810, Swiffer 92811
Item
Floor Cleaner

Description

Swiffer® WetJet System Cleaning-Solution Refill, Original Scent, 1.25 L Bottle, 4/Carton

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.