Shop SWIFT GREEN FILTERS
See all product information
Create Account
Compatible Commercial Water Filter for EV9613-10, EV9692-61, EV9612-56 .
- Mfr # SGF-96-39 VOC-B
- Zoro # G909832730
product price:
$
79.75
/ea
Key Features
Height
3.75 in
Color
White
Housing Material
Carbon Charcoal
Length
19.5 in
Width
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGF-96-39 VOC-B
- Zoro #
- G909832730
- UPC #
- 779364084130
- Country of Origin
- United States
Dimensions
- Height
- 3.75 in
- Length
- 19.5 in
- Width
- 3.75 in
Details
- Color
- White
- Housing Material
- Carbon Charcoal
- Item
- Water Filter
Description
The Swift Green Filters SGF-96-39 VOC-B commercial water filter is a compatible Everpure replacement providing fresh, clean, and great tasting drinking water. This high quality filter reduces: - volatile organic compounds – chlorine taste and odor - cyst - sediment, dirt and rust - bacteriostatic - cartridge: XC2, 7FC, MC2. Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. For more information please visit the Swift Green Filters website.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-EV9613-10, EV9692-61, EV9612-56,Formerly EV9612-06, Everpure MC,EV927071,EV927072,EV9270-75, EV9270-74.
Change filter frequency: every 4-6 months
Made in USA
From the Manufacturer:
We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Compatible Water Filter Replacement For:-EV9613-10, EV9692-61, EV9612-56,Formerly EV9612-06, Everpure MC,EV927071,EV927072,EV9270-75, EV9270-74.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.