Shop SWIFT GREEN FILTERS
See all product information
Create Account
Compatible Refrigerator Water Filter for LG 5231JA2006B, LT 600P, 5231JA2006A, EFF-6004A.
- Mfr # SGF-LB60
- Zoro # G709832732
product price:Â
$
24.99
/ea
Key Features
Height
2.38 in
Color
White
Housing Material
Carbon Charcoal
Length
12.31 in
Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF-LB60
- Zoro #
- G709832732
- UPC #
- 779364050043
- Country of Origin
- United States
- Color
- White
- Housing Material
- Carbon Charcoal
- Item
- Water Filter
Dimensions
- Height
- 2.38 in
- Length
- 12.31 in
- Width
- 2.38 in
Description
Swift Green Filters SGF-LB60 Compatible for LG 5231JA2006B, LT 600P, 5231JA2006A, EFF-6004A, 46-9990 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:-Kenmore/LG 5231JA2006B, 469990, 46-9990, 4609990000, 9990, 9990P, 5231JA2005A, EcoAqua EFF-6003A, EFF-6004A, LG LT600P, 5231JA2005A, 5231JA2005A-S, 5231JA2006, 5231JA2006A 5231JA2006A-S 5231JA2006B 5231JA2006B-S 5231JA2006E 5231JA2006F 5231JA2006F-S 5231JJ2001C CLS30320001 CLS3032001, PS2441842, Supco WF300 Swift Green SGF-LA50 Tier1 RWF1051, Water Sentinel WSL-2, Great Value GV SGF-LB60, Culligan RF-L1, Insignia NS-LT600P, Aquarius AWF-5231JA2006A, LFX21971ST, LFX23961SW, LFX25971ST, LFX28977ST LMX25981ST, LSC24971ST, LSC27935SB, LSC27937ST, LRFD25850S, LFX21975ST, LFX25961AL, LFX25971SW, LFX28977SW LMX25981SW, LSC27931SB, LSC27935ST, LSC27937SW, LRSC26920S, LFX23961SB, LFX25961SW, LFX25975ST LMX219781ST, LMX28983ST, LSC27931ST, LSC27935SW, LSMX211ST, LRSC26980TT, LFX23961ST, LFX25971SB LFX28977SB LMX25981SB LMX28987ST LSC27931SW LSC27937SB LFX25960ST RS261MDWP.
Compatible Water Filter Replacement For:-Kenmore/LG 5231JA2006B, 469990, 46-9990, 4609990000, 9990, 9990P, 5231JA2005A, EcoAqua EFF-6003A, EFF-6004A, LG LT600P, 5231JA2005A, 5231JA2005A-S, 5231JA2006, 5231JA2006A 5231JA2006A-S 5231JA2006B 5231JA2006B-S 5231JA2006E 5231JA2006F 5231JA2006F-S 5231JJ2001C CLS30320001 CLS3032001, PS2441842, Supco WF300 Swift Green SGF-LA50 Tier1 RWF1051, Water Sentinel WSL-2, Great Value GV SGF-LB60, Culligan RF-L1, Insignia NS-LT600P, Aquarius AWF-5231JA2006A, LFX21971ST, LFX23961SW, LFX25971ST, LFX28977ST LMX25981ST, LSC24971ST, LSC27935SB, LSC27937ST, LRFD25850S, LFX21975ST, LFX25961AL, LFX25971SW, LFX28977SW LMX25981SW, LSC27931SB, LSC27935ST, LSC27937SW, LRSC26920S, LFX23961SB, LFX25961SW, LFX25975ST LMX219781ST, LMX28983ST, LSC27931ST, LSC27935SW, LSMX211ST, LRSC26980TT, LFX23961ST, LFX25971SB LFX28977SB LMX25981SB LMX28987ST LSC27931SW LSC27937SB LFX25960ST RS261MDWP.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.