Compatible Refrigerator Water Filter for LG M7251242FR-06, M7251252FR-06 .
- Mfr # SGF-LGFR06
- Zoro # G709832725
product price:Â
$
23.89
/ea
Key Features
Height
2.38 in
Color
White
Housing Material
Carbon Charcoal
Length
13.75 in
Width
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF-LGFR06
- Zoro #
- G709832725
- UPC #
- 779364041225
- Country of Origin
- United States
- Color
- White
- Housing Material
- Carbon Charcoal
- Item
- Water Filter
Dimensions
- Height
- 2.38 in
- Length
- 13.75 in
- Width
- 2.38 in
Description
Swift Green Filters SGF-LGFR06 Compatible for LG M7251242FR-06, M7251252FR-06, M7251253-06, M7251253F-06 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- LG ADQ32617703, LG M7241242FR-06, M7251253FR-06, M7251253F-06 ADQ32617701.
Compatible Water Filter Replacement For:- LG ADQ32617703, LG M7241242FR-06, M7251253FR-06, M7251253F-06 ADQ32617701.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.