Pharmaceutical Replacement for Whirlpool 4396701, EDR6D1, EFF-6001A

  • Mfr # SGF-W10 Rx

  • Zoro # G0769294


product price: $26.69
/ea

Key Features

For Use With
Refrigerator water filter
Height
2.13 in
Color
White
Housing Material
Carbon Charcoal
Length
10.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF-W10 Rx
Zoro #
G0769294
UPC #
779364010153
Country of Origin
United States

Dimensions

Height
2.13 in
Length
10.63 in
Width
2.13 in

Details

For Use With
Refrigerator water filter
Color
White
Housing Material
Carbon Charcoal
Item
Water Filter
Weight
0.6
Features
Replacement Water Filter

Description

Swift Green Filters SGF-W10 Rx Compatible for 4396701, EDR6D1, FILTER 6, 46-9915 Refrigerator water Filter most compatible best in class and technology Internationally Certified .Swift Green Filters will deliver fresh, clean, and great tasting water and ice cubes. Designed with technology using recycled coconut shells that create an internal carbon filter with up to 50% more filtering pores. The result is safe and clean drinking water that has eliminated contaminants and impurities that may have been present.
Compatible Water Filter Replacement For:- Whirlpool 4396701, Aqua Fresh WF293, WF-293, ClearChoice CLCH125, EcoAqua EFF-6001A, EveryDrop EDR6D1 ,Kenmore 9915P 09915P, 469915, 46-9915, 046-9915, 4609915000, Tier1 RWF1021, Whirlpool 6701, 9915, 2301706, 4396701, 4396703, 4396706, L200, L200V, LC200V, L120V NL120V NLC120V, WF-L200V WFINL120V WFI-NL120V, WF-L120V, WF-L200, WF-LC200V, WF-NL120V, WF-NLC120V, WFL120V, WFL200, WFL200V,WFLC200V WFNL120V WFNLC120V WSW-3.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.