Shop SWIFT GREEN FILTERS
See all product information
Create Account
Replacement Water Filter for GE GXSTQR by Swift Green Filters
- Mfr # SGF-GXSTQR Rx
- Zoro # G0771540
product price:Â
$
39.55
/ea
Key Features
For Use With
Commercial
Color
White
Features
Replacement Water Filter
Weight
0.65
[ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods
Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SGF-GXSTQR Rx
- Zoro #
- G0771540
- UPC #
- 779364010474
- Country of Origin
- United States
- For Use With
- Commercial
- Color
- White
- Features
- Replacement Water Filter
- Weight
- 0.65
- [ECO-FRIENDLY] - All Swift Green Filters use fully recyclable components and are manufactured using innovative, eco-friendly methods
- Certified by IAPMO Research and Testing to NSF/ANSI 42 for the specific performance claims verified and substantiated by test data.
- Bullet Points
- [Award Winning Swift Green Filters]- This high quality filter reduces: - volatile organic compounds - chlorine taste and odor -LEAD
- [AMERICAN-MADE QUALITY] - All Swift Green Filters are proudly manufactured in the USA
- [INDUSTRY-LEADING FILTRATION] - Produced using coconut carbon which contains 50% more micro-pores for reducing contaminants compared to traditional carbon filters sources
Description
The Swift Green Filters SGF-GXSTQR Rx commercial water filter is a compatible Under-sink replacement for GE GXSTQR providing fresh, clean, and great tasting drinking water. This high-quality filter reduces: - chemicals including pharmaceuticals, Volatile organic compounds (VOC), Chlorine Taste & Odor (CTO), pesticides, waterborne parasites, lead, Cyst mercury, asbestos, chlorine and other industrial chemicals . Our filters are made with activated carbon produced using a new technology that carbonizes dried coconut shells. Coconut carbon is superior to other sources of activated carbon. It has 50% more micro-pores for capturing contaminants. Change filter frequency: every 4-6 months From the Manufacturer: We offer a variety of filters that are compatible with all leading brands. Swift Green Filters are the Green alternative to the conventional filter, our products being environmentally conscious while cost effective. We aim to provide you with the cleanest and healthiest water filtration for your home and business by making sure the materials we use are to the highest quality standard.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.