Shop SWIFTWALL
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
10' Powder Coated Metal Stud - White
- Mfr # A-MS-2X4-10-20G-W
- Zoro # G323372881
product price:Â
$
59.49
/ea
Sold in multiples of 3 for
$178.47
Key Features
Recommended Bracing
Every 8 Feet
For Use With
SwiftWall Temporary Wall Systems
Color
White
Dry Erase Surface Finish
Powder Coat Gloss
Length
120 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-MS-2X4-10-20G-W
- Zoro #
- G323372881
- UPC #
- -
- Country of Origin
- United States
- Recommended Bracing
- Every 8 Feet
- For Use With
- SwiftWall Temporary Wall Systems
- Color
- White
- Dry Erase Surface Finish
- Powder Coat Gloss
- Item
- Temporary Wall Brace
- Material
- Steel
Dimensions
- Length
- 120 in
- Height
- 2 in
- Width
- 4 in
Description
White powder coated metal stud used to brace SwiftWall Temporary Wall Systems. For use with SwiftWall Click, Pro, Max, & Flex Series Typical bracing every 4-8' to floors, walls, ceiling, or other temporary wall structures using self drilling screws (A-SDS-12-7/8-W)
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.