Shop SWIFTWALL
See all product information
Create Account
Max Wall Stand - Yellow (ADD BASEPLATE & PIN)(1 EACH PER UNIT)
- Mfr # MW-STL-STAND
- Zoro # G223372868
product price:Â
$
357.99
/ea
Free Shipping & Returns
Key Features
For Use With
SwiftWall Temporary Wall Systems
Material
Steel
Recommended Bracing
Every 8 Feet
Includes
One Collapsable Stand, Yellow
Height
88.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MW-STL-STAND
- Zoro #
- G223372868
- UPC #
- -
- Country of Origin
- United States
- For Use With
- SwiftWall Temporary Wall Systems
- Material
- Steel
- Recommended Bracing
- Every 8 Feet
- Includes
- One Collapsable Stand, Yellow
- Assembly
- Yes
- Item
- Temporary Wall Stand
- Color
- White
- Dry Erase Surface Finish
- Powder Coat Gloss
Dimensions
- Height
- 88.1 in
Description
Yellow powder coated aluminum stand used to brace SwiftWall Pro and Max Assemblies. Stand is 88" T with a 48" kick back Ships and stores collapsed, use weights such as cement blocks, sandbags or tapcons to hold stand in place. Recommended for use with SwiftWall Max and Pro Series - typically installed every 4' - 8' using self tapping screws into panel at panel connection points (A-SDS-12-7/8-W) Purchase with: P-P-ABS-08-48-W P-P-ABS-12-48-W P-P-AL-10-48-W P-P-ABS-10-48-W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.