Shop SWIFTWALL
See all product information
Create Account
Pro Temporary Wall Sample Kit Class A
- Mfr # P-SAMPLE-A
- Zoro # G923372885
product price:
$
160.99
/ea
Free Shipping & Returns
Key Features
Standards
ASTM E84 Class A
Color
White
For Use With
SwiftWall Temporary Wall Systems
Material
Aluminum
Thickness
1.064 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-SAMPLE-A
- Zoro #
- G923372885
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1.064 in
- Width
- 16 in
- Height
- 16 in
Details
- Item
- Temporary Wall Sample Kit
- Standards
- ASTM E84 Class A
- Color
- White
- For Use With
- SwiftWall Temporary Wall Systems
- Material
- Aluminum
- Includes
- One Sample Kit, Class A
- Sound Transmission Coefficient
- STC 21
- Insulation Rating
- R7
- Fire Rating
- Class A
- Dry Erase Surface Finish
- Smooth Aluminum - Class A
Description
Sample Kit Contains two sample panels of P-P-AL-08-48-W, one sample of track (P-T-10-W), and one sample of c-channel (P-CC-08-W) SwiftWall redefines reusable modular wall systems with high-performance solutions engineered for speed, durability, safety, sustainability, and visual appeal. SwiftWall Pro Temporary Wall Systems consist of panels, channels and rails as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.