Click Temporary Wall Mending Plate, L Corner, Kit
- Mfr # A-C-MP-L
- Zoro # G123372883
product price:
$
22.59
/ea
Key Features
Material
Aluminum
Color
White
Dry Erase Surface Finish
Natural
Thickness
0.09 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-C-MP-L
- Zoro #
- G123372883
- UPC #
- -
- Country of Origin
- United States
- Item
- Mending Plate, L
- Material
- Aluminum
- Color
- White
- Dry Erase Surface Finish
- Natural
- For Use With
- SwiftWall Click Temporary Wall 8' & 10' Series
- Includes
- (1) Mending Plate, (2) Thumb Screws, (2) Drop in fasteners
- Shape
- L
- Type
- Mending Plate
Dimensions
- Thickness
- 0.09 in
- Length
- 6 in
- Width
- 1 in
Description
SwiftWall Click Aluminum L-Mending Plate comes with two drop-in fasteners and two thumb screws. Used to brace SwiftWall Click 8' and 10' Series corners. Install after assembled. Ladder may be required. What spaces do you need to create? Check out SwiftWall Click on YouTube! For use with SwiftWall Click 8’ & 10' Series Purchase with: C-C-08-W C-C-10-W SwiftWall Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.