Shop SWIFTWALL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Lactation Room Pop Up Pod, 6X8 Room, Electrical Pass Through, 2 Plug Electrical Add On
- Mfr # C-LR-ABS-KIT-W-ADA
- Zoro # G823372909
product price:
$
11,743.99
/ea
Key Features
Includes Ceiling
No
Color
White
Sound Transmission Coefficient
STC 21
For Use With
SwiftWall Click Temporary Wall 8' Series
Includes Door Threshold
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-LR-ABS-KIT-W-ADA
- Zoro #
- G823372909
- UPC #
- -
- Country of Origin
- United States
- Includes Ceiling
- No
- Color
- White
- Sound Transmission Coefficient
- STC 21
- For Use With
- SwiftWall Click Temporary Wall 8' Series
- Includes Door Threshold
- Yes
- Standards
- ASTM E84 Class C
- Dry Erase Surface Finish
- Hair Cell Texture
- Item
- Pod
- Includes
- Door, Electrical Outlets, Nemo Grabo
- Insulation Rating
- R7
- Includes Lockset
- Yes
- Fire Rating
- Class C
- Assembly
- No
- Material
- ABS Plastic
- Lactation Room
- Yes with ADA
Dimensions
- Height
- 95.5 in
- Thickness
- 1.12 in
Description
Lactation rooms should never feel like an afterthought. They shouldn’t be improvised, exposed, or hidden behind curtains. SwiftWall creates real, hard-wall lactation rooms in minutes - no tools, no training, no installation crews. Clean, secure, and professional in any environment. Each Pop-Up Pod assembles in minutes and provides a dedicated, non-bathroom space with a locking door. Easy to place. Easy to move. Easy to reuse wherever it’s needed next. Support your team with compliant lactation space - fast. Mother's Room Features: -98.5" L x 74.5" W x 95.5" H -Private room with locking door and occupancy handle -Lactation Room signage, electrical pass through grommet, and dual electrical outlet included -Nemo Grabo Electric suction cup handle and mending plates provided -Complies with PUMP Act - Furniture not included Check out SwiftWall Click on YouTube! ADA Model Available: C-LR-KIT-ABS-W-ADA Ceiling Kit Optional
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.