Shop SWIFTWALL

Pro Temporary Double Door Panel Class C - 8'W x 10'H - Inswing - White

  • Mfr # P-DD-ABS-10-W
  • Zoro # G223372899

product price: 
$
2,646.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Type
Double Door
Dry Erase Surface Finish
ABS Plastic Haircell - Class C
Width
96 in
Includes Lockset
Yes
Insulation Rating
R7
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-DD-ABS-10-W
Zoro #
G223372899
UPC #
-
Country of Origin
United States

Dimensions

Width
96 in
Thickness
1.12 in
Overall Width
49.125 in
Face Width
48 in
Height
119.5 in

Details

Type
Double Door
Dry Erase Surface Finish
ABS Plastic Haircell - Class C
Includes Lockset
Yes
Insulation Rating
R7
Material
ABS Plastic
For Use With
SwiftWall Pro Temporary Wall 10' Series
Item
Temporary Wall Door
Includes
One Double Door Panel
Standards
ASTM E84 Class C
Assembly
No
Sound Transmission Coefficient
STC 21
Fire Rating
Class C
Color
White

Description

SwiftWall Pro Double Door 119.5”H x 48”W Panel has a high impact plastic surface with hair cell texture. Easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class C Series

Restrictions

WARNING: This product can expose you to chemicals including Toluene diisocyanate, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.