Shop SWIFTWALL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pro Temporary Double Door Panel Class A - 8'W x 12'H - Inswing - White
- Mfr # P-DD-AL-12-W
- Zoro # G623372901
product price:
$
3,131.99
/ea
Key Features
Type
Double Door
Dry Erase Surface Finish
Smooth Aluminum - Class A
Thickness
1.064 in
Width
96 in
Sound Transmission Coefficient
STC 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-DD-AL-12-W
- Zoro #
- G623372901
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 1.064 in
- Width
- 96 in
- Height
- 143.5 in
- Overall Width
- 49.125 in
- Face Width
- 48 in
Details
- Type
- Double Door
- Dry Erase Surface Finish
- Smooth Aluminum - Class A
- Sound Transmission Coefficient
- STC 21
- Standards
- ASTM E84 Class A
- Includes Lockset
- Yes
- Insulation Rating
- R7
- Color
- White
- Fire Rating
- Class A
- Material
- Aluminum
- For Use With
- SwiftWall Pro Temporary Wall 12' Series
- Assembly
- No
- Includes
- One Double Door Panel
- Item
- Temporary Wall Door
Description
SwiftWall Pro Double Door 143.5”H x 48”W Panel has a smooth aluminum surface. Easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class A Series
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.