Click Temporary Wall Mending Plate, X Intersection, Kit
- Mfr # A-C-MP-X
- Zoro # G323372874
product price:
$
46.15
/ea
Key Features
Width
1 in
Material
Aluminum
For Use With
SwiftWall Click Temporary Wall 8' & 10' Series
Includes
(1) Mending Plate, (4) Thumb Screws, (4) Drop in fasteners
Thickness
0.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A-C-MP-X
- Zoro #
- G323372874
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 1 in
- Thickness
- 0.09 in
- Length
- 11 in
Details
- Material
- Aluminum
- For Use With
- SwiftWall Click Temporary Wall 8' & 10' Series
- Includes
- (1) Mending Plate, (4) Thumb Screws, (4) Drop in fasteners
- Item
- Mending Plate, X
- Color
- White
- Type
- Mending Plate
- Dry Erase Surface Finish
- Natural
- Shape
- X
Description
SwiftWall Click Aluminum X-Mending Plate comes with two drop-in fasteners and two thumb screws. Used to brace SwiftWall Click 8' and 10' Series X-Intersections. Install after assembled. Ladder may be required. What spaces do you need to create? Check out SwiftWall Click on YouTube! For use with SwiftWall Click 8’ & 10' Series Purchase with: C-X-08-W C-X-10-W SwiftWall Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.