Shop SWIFTWALL
Additional $40.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Temporary Wall Top C-Channel - 12'L - White
- Mfr # P-CC-12-W
- Zoro # G923372892
product price:
$
59.79
/ea
Sold in multiples of 3 for
$179.37
Key Features
Type
C Channel Wall Point
Width
1.25 in
For Use With
SwiftWall Temporary Wall Systems
Color
White
Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-CC-12-W
- Zoro #
- G923372892
- UPC #
- -
- Country of Origin
- United States
- Type
- C Channel Wall Point
- For Use With
- SwiftWall Temporary Wall Systems
- Color
- White
- Item
- Temporary Wall Top C-Channel
- Dry Erase Surface Finish
- Powder Coat Gloss
- Includes
- One C Channel
- Material
- Aluminum
Dimensions
- Width
- 1.25 in
- Height
- 144 in
- Length
- 2 in
Description
SwiftWall C-Channel is 12' tall and used with the SwiftWall Pro Temporary Wall System. The modular wall system is easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). Use optional accessories, such as corners, to complete any configuration. C-Channel is used on top of the panels in the SwiftWall Pro Temporary Wall System to give a finished look. C-Channel can also be used as a wall point to begin a configuration off of an exisiting or temporary wall. Simiply secure the C-Channel to the exisiting wall and begin to build out from there using track and panels. Use double sided tape or mechanical fasteners, such as screws, to help secure C-channel to panels and floor track as neccessary. SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class A & Class C Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.