Shop SWIFTWALL
Additional $225.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Pro Temporary Double Door Panel Class C - 8'W x 12'H - Inswing - White
- Mfr # P-DD-ABS-12-W
- Zoro # G123372869
product price:
$
3,104.99
/ea
Key Features
Dry Erase Surface Finish
ABS Plastic Haircell - Class C
Type
Double Door
Color
White
Includes
One Double Door Panel
Insulation Rating
R7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-DD-ABS-12-W
- Zoro #
- G123372869
- UPC #
- -
- Country of Origin
- United States
- Dry Erase Surface Finish
- ABS Plastic Haircell - Class C
- Type
- Double Door
- Color
- White
- Includes
- One Double Door Panel
- Insulation Rating
- R7
- Fire Rating
- Class C
- Sound Transmission Coefficient
- STC 21
- Standards
- ASTM E84 Class C
- Material
- ABS Plastic
- For Use With
- SwiftWall Pro Temporary Wall 12' Series
- Item
- Temporary Wall Door
- Includes Lockset
- Yes
- Assembly
- No
Dimensions
- Width
- 96 in
- Height
- 143.5 in
- Overall Width
- 49.125 in
- Face Width
- 48 in
- Thickness
- 1.12 in
Description
SwiftWall Pro Double Door 143.5”H x 48”W Panel has a high impact plastic surface with hair cell texture. Easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class C Series
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.