Shop SWIFTWALL
See all product information
Create Account
Temporary Wall Freestanding Sandwich Stand - White
- Mfr # P-SS-W
- Zoro # G323372904
product price:Â
$
153.99
/ea
Free Shipping & Returns
Key Features
Dry Erase Surface Finish
Powder Coat Gloss
Material
Steel
Recommended Bracing
Every 8 Feet
Color
White
Height
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-SS-W
- Zoro #
- G323372904
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 17 in
- Width
- 6 in
- Length
- 28 in
Details
- Dry Erase Surface Finish
- Powder Coat Gloss
- Material
- Steel
- Recommended Bracing
- Every 8 Feet
- Color
- White
- Item
- Stand
- Includes
- One Sandwich Stand
- For Use With
- SwiftWall Temporary Wall Systems
Description
SwiftWall Freestanding Sandwich Stand are a bracing option to secure freestanding panels. Recommended use is every 4 to 8 Linear Feet for 8' and 10' tall SwiftWall Pro and SwiftWall Click Series Panels. Compatible with all SwiftWall Pro and SwiftWall Click Series Panels and Door Panels.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.