Shop SWIFTWALL
See all product information
Create Account
Temporary Wall Hinged Variable Angle Corner - 8'H - White
- Mfr # P-CA-08-W
- Zoro # G123372876
product price:
$
166.99
/ea
Free Shipping & Returns
Key Features
Type
Adjustable Corner
Method of Attachment
Double Sided Tape or Screws
Length
2 in
Includes
One Adjustable Corner
Assembly
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-CA-08-W
- Zoro #
- G123372876
- UPC #
- -
- Country of Origin
- United States
- Type
- Adjustable Corner
- Method of Attachment
- Double Sided Tape or Screws
- Includes
- One Adjustable Corner
- Assembly
- Yes
- Material
- Aluminum
- Item
- Temporary Wall Adjustable Corner
- Color
- White
- For Use With
- SwiftWall Pro Temporary Wall 8' Series
- Dry Erase Surface Finish
- Powder Coat Gloss
- Adjustable Range
- 0-180 degrees
- Corner Type
- Adjustable
Dimensions
- Length
- 2 in
- Height
- 96 in
- Width
- 1.25 in
Description
SwiftWall variable angle corner is 8' tall with available orientation from 0-180 degrees. Used with the SwiftWall Pro Temporary Wall System, the modular wall system is easy to clean, reconfigure and use over and over again. To assemble, place the SwiftWall floor track (P-T-10-W), place panels into track, top with SwiftWall C-Channel (P-CC-10-W) and secure using self tapping screws (A-SDS-12-7/8-W). Use optional accessories, such as corners, to complete any configuration. Use mechanical fasteners, such as screws, to help secure corners to panels and floor track as neccessary. SwiftWall Pro Temporary Wall Systems consist of panels, track and channels as well as optional components like doors and windows. Endless configuration options can be created for free-standing structures, walls, enclosures and displays. - SwiftWall is the trusted product for use in construction, manufacturing, office, and event applications - 5X Faster Install Than Stud & Drywall - Simple, Fast, Clean. 80% less labor costs - Durable & Lightweight - Single person lift. 35 lb. 8’ panel For use with SwiftWall Pro Class A & Class C Series
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.