Click Temporary Wall Single Door Panel Class C - 4'W x 10'H - LH Inswing - White w/Thresh
- Mfr # C-DS-ABS-10-KIT-W
- Zoro # G423372873
product price:
$
2,055.99
/ea
Key Features
Face Width
48 in
Width
48 in
Overall Width
49.125 in
Insulation Rating
R7
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-DS-ABS-10-KIT-W
- Zoro #
- G423372873
- UPC #
- -
- Country of Origin
- United States
- Insulation Rating
- R7
- Color
- White
- Dry Erase Surface Finish
- Hair Cell Texture
- Fire Rating
- Class C
- Assembly
- Yes
- For Use With
- SwiftWall Click Temporary Wall 10' Series
- Includes Lockset
- Yes
- Material
- ABS Plastic
- Item
- Temporary Wall Door
- Includes
- Door, Pre-Assembled with Threshold, Handle
- Sound Transmission Coefficient
- STC 21
- Standards
- ASTM E84 Class C
- Includes Door Threshold
- Yes
- Type
- Single Door
Dimensions
- Face Width
- 48 in
- Width
- 48 in
- Overall Width
- 49.125 in
- Height
- 95.5 in
- Thickness
- 1.12 in
Description
SwiftWall Door Panels have a high impact plastic surface with hair cell texture. Panels are used to quickly divide spaces such as offices, manufacturing plants, construction sites and event spaces. Easy to clean, reconfigure and use over and over again. Door comes pre-assembled w/handle and threshold. Simply put door in place and click together other components. Recommended 2 person lift. Door opening 36"W X 88"T What spaces do you need to create? Check out SwiftWall Click on YouTube! For use with SwiftWall Click 8’ Series Purchase with: C-P-ABS-10-48-W-W C-C-10-W P-SS-W SwiftWall Click is a game-changer in modular wall systems, offering a fast, reusable, and effortless solution for temporary walls and rooms. Developed using our proprietary, patented technology, it requires no tools or special skills. Simply click the lightweight components together to easily install, reconfigure, remove, and relocate walls as needed. Reimagine the way you create, divide, and transform space.
Restrictions
WARNING:
This product can expose you to chemicals including Toluene diisocyanate,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.