RIG30 Ripstopper Winter Cover - 30 ft.

  • Mfr # RIG30

  • Zoro # G903949816


product price:  $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RIG30
Zoro #
G903949816
UPC #
723815436184
Country of Origin
China

Description

Features
  • The Rip stopper is the ultimate winter cover.
  • It is durable, dependable and built to last.
  • If your cover gets a hole or a puncture, no need to worry, this cover will not rip or tear.
  • Latest technology proves to make this cover the toughest there is.
  • Constructed of woven polyethylene fabric.
  • Pool Size - 30 ft.
  • Cover Size - 34 ft.
  • Shape - Round.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.