Shop SWINGLINE
See all product information
Create Account
1/4 in. Classic Desk Stapler
- Mfr # S7074701
- Zoro # G323562886
product price:Â
$
42.45
/ea
Key Features
Color
Black
Crown
1/4 in
Style
Classic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S7074701
- Zoro #
- G323562886
- UPC #
- 074711747011
- Country of Origin
- China
- Color
- Black
- Item
- Desk Stapler
- Crown
- 1/4 in
- Style
- Classic
Description
This manual desktop stapler is simple, accurate, reliable and strong. Features performance driven mechanism with an inner rail for long-term stapling use. Classically designed stapler with performance driven stapling mechanism and inner rail always delivers jam-resistant, accurate stapling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.