Shop All Laminating Pouches and Film
Swingline Gbc
Laminating Pouches, Badge Size, PK100
Mfr # 3200016
Zoro # G5786746
product price: $19.85
/pk 100, $0.20/ea
$19.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type ID Badge
- Roll Size 2.56 in x 3.75 in
- Length 3.75"
- Width 2.56"
- Thickness 7 mil
Product Information
- Brand Swingline Gbc
- MFR # 3200016
- Zoro # G5786746
- UPC # 033816008939
- Country of Origin China
- Category Laminating Pouches and Film
Dimensions
Roll Size | 2.56 in x 3.75 in |
Length | 3.75" |
Width | 2.56" |
Size | 2.56 x 3.75 |
Details
Description
Laminating Pouches,Badge Size,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Adjustable High Strength, Secure Grip Seal, 15", 7 Digits, Red, PK100 (V9271115-1-GRAI)
- PYRAMID Auto Totaling Time Clock, Digital (5000)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", Kraft, 1000/Case (RTS14)
- PARTNERS BRAND Blown Hand Stretch Film, 15" x 120 Gauge x 1000', Clear, 4/Case (SF151)
- SWINGLINE GBC Laminating Pouch, ID Size, PK100 (56005)
- SWINGLINE GBC Laminate Pouch, 11.5x17.5, PK100 (3200720)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- SWINGLINE GBC Laminate Pouch, 5 mil, 11.5x9, PK100 (3200716)
- SWINGLINE GBC Laminating Pouch, 11.5x17.5, PK100 (3740474)
- SWINGLINE Pouches, Laminating, Ltr, 5Mil, PK150 (GBC3200655)
- 3M Scotch® Letter Size Thermal Laminating Pouches, 3 mil, 11 2/5 x 8 9/10, 200 per Pack (TP3854200)
- Swingline Gbc Laminating Pouches and Film