Shop All Hole Punchers
Swingline
Hole Punch, 3, 12-Sheet, 9/32" Hole, Blk/Gy
Mfr # A7074134
Zoro # G7140983
$19.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Capacity 12
- Material Metal
- Hole Dia. 9/32"
- Color Black/Gray
- Length 11.88"
Product Information
- Brand Swingline
- MFR # A7074134
- Zoro # G7140983
- UPC # 050505741342
- Country of Origin Viet Nam
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32" |
Length | 11.88" |
Details
Description
Hole Punch,3,12-Sheet,9/32 In. Hole,Blk/Gy
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE 12 x 27" 3 Month Wall Calendar, White (AAGPM1128)
- WITE-OUT Correction Tape, 1/5"x39.4', Single Line, 18/BX, White PK (BICWOTAP18)
- LEXMARK Photoconductor 1-Pack 175K YLD (72K0P00)
- ZORO SELECT File Holder, Black, 9 Compartments (2KEK9)
- SWINGLINE Swingline® SmartTouch™ 3-Hole Punch (7074134)
- SWINGLINE Replacement Punch Head, 9/32", Fits 74440/50/51 (SWI74854)
- SWINGLINE Paper Punch, 3-Hole, 12 Sheet (A7074026E)
- SWINGLINE 20-Sheet SmartTouch Three-Hole Punch, 9/32" Holes, Black/Gray (A7074133)
- SWINGLINE Electric Portable Desktop Punch (A7074515)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- TWINKLE Malco 3/8 in. Nickel-Plated Steel Snap Lock Punch 9 in. L 1 pc (SL5)
- Swingline Hole Punchers