This item is Discontinued.

This item is Discontinued.
Poly Binding Cover, 11x8.5, Black, PK25 (Discontinued)
Mfr #
25818
Zoro #
G7203318
UPC # 033816258181
Country of Origin United States
Category Binding Covers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
25818
Zoro #
G7203318
UPC #
033816258181
Country of Origin
United States
Dimensions
Size
11 x 8.5
Thickness
16-gauge
Details
Item
Poly Binding Cover,11x8.5,Black,PK25
Type
Binding Cover
Color
Black
Material
Polypropylene
Window
No
Corners
Square
Weight
1.15 lbs
Sheet Type
Unpunched
Pre-Punched
No
Description
Poly Binding Cover,11x8.5,Black,PK25, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.