
VeloBind Present Cover, 11x8.5, Black, PK50
Mfr # 9742230P
Zoro # G7203555
product price:Â $90.15
/pk 50, $1.80/eaKey Features
Size
11 x 8.5
Color
Black
Material
Heavyweight Paper
Corners
Square
Window
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
9742230P
Zoro #
G7203555
UPC #
080509422305
Country of Origin
United States
Dimensions
Size
11 x 8.5
Details
Item
VeloBind Present Cover,11x8.5,Black,PK50
Color
Black
Material
Heavyweight Paper
Corners
Square
Window
No
Features
Leather Look
Weight
2.242 lbs
Binding System Compatibility
VeloBind®
Grade
Premium
Texture/Design
Leatherlike Texture
Sheet Type
Punched & Scored
Pre-Punched
Yes
Description
Use with all VeloBind® systems. Soft covers are pre-punched and scored for convenience.
- Use with all VeloBind® systems.
- Soft covers are pre-punched and scored for convenience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.