Shop SWISS DIAMOND
Create Account
12.5 in. Tempered Glass Lid
- Mfr # C32SD
- Zoro # G124199724
product price:Â
$
86.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C32SD
- Zoro #
- G124199724
- UPC #
- -
- Country of Origin
- China
Description
This 12.5 inch 32 cm cover is made of sturdy heat tempered glass for durability and convenience. The integrated vent in the lid knob allows the chef to control moisture without lifting the lid simply open it to release steam or close to contain it. This universal glass lid is suitable for any 32cm skillet, pot or pan, but is designed to be used with the Swiss diamond fry pan, Saute Pan and Wok standard and induction models. The stainless steel edging ensures it fits securely. The cover is oven safe to 260 C 500 F although it is not suitable for broiler use. Please do not subject this or other glass articles to thermal shocks, such as immersing the lid in water while it is still hot. Specifications Size: 32 cm ( 12.5 in). Oven safe: Up to 500 degreesF ( 260 degreesC). Cleaning: Dishwasher safe hand wash recommended . Recommended Stovetops: Gas, Electric, Radiant Ring, Ceramic, Halogen. Weight: 1.00 kg ( 2.20 lbs).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.