
300A Battery Disconnect with Extension Handle and Mounting Bracket
Mfr # HDB6-1A-3-R4
Zoro # G016178776
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Contact Form
SPST
Current Rating
24 A
Voltage
24 V
Series
HDB6
Mounting Type
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
HDB6-1A-3-R4
Zoro #
G016178776
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Panel Cutout Dimensions
1.18 inch Dia
Panel Cutout Diameter
1.18 in
Details
Item
Safety Switch
Contact Form
SPST
Current Rating
24 A
Voltage
24 V
Series
HDB6
Mounting Type
Panel Mount - Bushing
Number of Terminals
2
Switch Type
Battery Disconnect
DC Voltage Rating
24V DC
Switch Function
OFF - ON
Illuminated
Non-illuminated
Number of Positions
2
Terminals Style
M20-0.8 studs
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST
Description
Battery Disconnect
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.