Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500A Battery Disconnect, IP66

  • Mfr # HDB6-1A-3-T

  • Zoro # G116178775


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPST
Current Rating
12 A
Voltage
12 V
IP Rating
IP 66
Number of Terminals
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDB6-1A-3-T
Zoro #
G116178775
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Panel Cutout Dimensions
1.18 inch Dia
Panel Cutout Diameter
1.18 in

Details

Item
Safety Switch
Contact Form
SPST
Current Rating
12 A
Voltage
12 V
IP Rating
IP 66
Number of Terminals
2
Number of Positions
2
Switch Function
OFF - ON
Switch Type
Battery Disconnect
Mounting Type
Panel Mount - Bushing
Series
HDB6
DC Voltage Rating
12V DC
Terminals Style
M20-0.8 studs
Illuminated
Non-illuminated
Pole Throw Configuration
SPST
Illuminated / Non-Illuminated
Non-illuminated

Description

Battery Disconnect

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.