Zoro Homepage

Compact Toggle, 2P SPST OFF-ON, Screw

  • Mfr # TC-1A-DC-6-2

  • Zoro # G016178714


product price: $7.05
/ea
Sold in multiples of 2 for $14.10

Key Features

Series
TC
Terminals
2
Mounting
Panel Mount - Bushing
Connection
#6-32 Screw
AC Contact Rating
6 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-1A-DC-6-2
Zoro #
G016178714
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Series
TC
Terminals
2
Mounting
Panel Mount - Bushing
Connection
#6-32 Screw
AC Contact Rating
6 A (DC)
Contact Form
SPST
Voltage
12V DC; 125V AC
Switch Type
Toggle Switch
Switch Function
OFF-ON
DC Contact Rating
6 A (AC)
Item
Compact Toggle Switch
Number of Positions
2
Illuminated
Non-illuminated
Number of Terminals
2
Illuminated / Non-Illuminated
Non-illuminated
Pole Throw Configuration
SPST
DC Current Rating
6 A
AC Voltage Rating
125V AC
AC Current Rating
12 A
Terminals Style
#6-32 Screw
DC Voltage Rating
12V DC

Description

Compact Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.