Zoro Homepage

Compact Toggle, 2P SPST OFF-ON, Wire

  • Mfr # TC-1A-DC-W-1

  • Zoro # G116178713


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Switch Function
OFF-ON
Series
TC
Mounting
Panel Mount - Bushing
Voltage
12V DC
AC Contact Rating
6 A (DC)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-1A-DC-W-1
Zoro #
G116178713
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Switch Function
OFF-ON
Series
TC
Mounting
Panel Mount - Bushing
Voltage
12V DC
Item
Compact Toggle Switch
AC Contact Rating
6 A (DC)
Contact Form
SPST
Switch Type
Toggle Switch
Connection
Wire
Terminals
2
Illuminated
Non-illuminated
Number of Positions
2
Terminals Style
Wire
Number of Terminals
2
DC Current Rating
6 A
DC Voltage Rating
12V DC
Illuminated / Non-Illuminated
Non-illuminated
AC Current Rating
12 A
Pole Throw Configuration
SPST

Description

Compact Toggle Switch

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.