
Engine Starter, 3P SPST OFF-ON, Blue LED w/ print
Mfr # SA-1B-DC-3-UL-P
Zoro # G816178785
product price: $19.85
/eaKey Features
Contact Form
SPST
Switch Function
OFF-(ON)
Terminals
3
AC Contact Rating
50 A (DC)
Series
SA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SA-1B-DC-3-UL-P
Zoro #
G816178785
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Diameter
0.87 in
Details
Item
Engine Starter Switch
Contact Form
SPST
Switch Function
OFF-(ON)
Terminals
3
AC Contact Rating
50 A (DC)
Series
SA
Push Button Style
Push Switch
Terminal Connection
M4 Screw
Input Voltage
12V DC
Illuminated / Non-Illuminated
Illuminated
Mounting
Panel Mount - Bushing
Illumination Color
Blue
Number of Positions
2
DC Current Rating
50 A
AC Current Rating
12 A
Pole Throw Configuration
SPST
DC Voltage Rating
12V DC
Number of Terminals
3
Terminals Style
M4 Screw
Switch Type
Push Switch
Description
Engine Starter
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.