
Illumnated Toggle, 3P SPST OFF-ON, Green LED
Mfr # TA1A-1A-DC-1-GL
Zoro # G616178749
product price: $9.75
/eaKey Features
Voltage
12V DC
Connection
Quick Connect - 0.250"
Series
TA
Contact Form
SPST
Mounting
Panel Mount - Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TA1A-1A-DC-1-GL
Zoro #
G616178749
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in
Details
Voltage
12V DC
Connection
Quick Connect - 0.250"
Item
Illumnated Toggle Switch
Series
TA
Contact Form
SPST
Mounting
Panel Mount - Bushing
Switch Type
Toggle Switch
Switch Function
OFF-ON
AC Contact Rating
20 A (DC)
Terminals
3
Number of Positions
2
Illumination Color
Green
Illuminated
Illuminated
DC Current Rating
20 A
Terminals Style
Quick Connect - 0.250"
DC Voltage Rating
12V DC
Illuminated / Non-Illuminated
Illuminated
Number of Terminals
3
AC Current Rating
12 A
Pole Throw Configuration
SPST
Description
LED Toggle Switch
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.