
Mid-Size Rocker, 3P SPST OFF-ON, Green LED
Mfr # RG1-1A-DC-1-GL
Zoro # G316178834
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Connection
Quick Connect - 0.250"
AC Contact Rating
16 A (DC)
Terminals
3
Switch Function
OFF-ON
Standards
cURus
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RG1-1A-DC-1-GL
Zoro #
G316178834
UPC #
-
Country of Origin
Indonesia
Dimensions
Panel Cutout Dimensions
1.09 in x 0.54 in
Details
Connection
Quick Connect - 0.250"
AC Contact Rating
16 A (DC)
Terminals
3
Switch Function
OFF-ON
Item
Mid-Size Rocker Switch
Standards
cURus
Contact Form
SPST
Mounting Type
Panel Mount - Snap-In
DC Voltage Rating
12V DC
Series
RG
Number of Positions
2
Illumination Color
Green
Illuminated
Illuminated
Switch Type
Rocker Switch
Pole Throw Configuration
SPST
Agency Compliance
cURus
DC Current Rating
16 A
Illuminated / Non-Illuminated
Illuminated
AC Current Rating
12 A
Terminals Style
Quick Connect - 0.250"
Number of Terminals
3
Description
Mid-size Rocker
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.