Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oval Shaped Rocker, 3P SPST OFF-ON, Green Bulb

  • Mfr # RD1-1A-DC-1-GL

  • Zoro # G816178976


product price: $4.25
/ea
Sold in multiples of 2 for $8.50

Key Features

Connection
Quick Connect - 0.250"
AC Contact Rating
30 A (DC)
Contact Form
SPST
Switch Function
OFF-ON
Terminals
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RD1-1A-DC-1-GL
Zoro #
G816178976
UPC #
-
Country of Origin
Indonesia

Dimensions

Panel Cutout Dimensions
0.48 inch Dia
Panel Cutout Diameter
0.48 in

Details

Connection
Quick Connect - 0.250"
AC Contact Rating
30 A (DC)
Item
Oval Shaped Rocker Switch
Contact Form
SPST
Switch Function
OFF-ON
Terminals
3
Number of Positions
2
Mounting Type
Panel Mount - Bushing
Illumination Color
Green
Illuminated
Illuminated
DC Voltage Rating
12V DC
Series
RD
Pole Throw Configuration
SPST
Terminals Style
Quick Connect - 0.250"
DC Current Rating
30 A
Switch Type
Rocker Switch
Illuminated / Non-Illuminated
Illuminated
Number of Terminals
3
AC Current Rating
12 A

Description

Oval Rocker

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.